Dual Sensor 9V Battery Operated Photoelectric Ionization Smoke Detector (Pack of 3)
Dual Sensor 9V Battery Operated Photoelectric Ionization Smoke Detector (Pack of 3)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Battery Size:
- 9V
- Package Quantity:
- Pack of 3
- Product Type:
- Smoke Detector
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 1.34 lb