TouchPoint™ 19-1/2 x 13-3/8 in. 120-Key Cabinet

Part #K001797  |  Item #4603172  |  Manufacturer Part #001797

$ 137.73 EACH

Height:

19-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Holds 120 keys
  • Instant access
  • Clutch mechanism protects from forced entry
  • Never rekey locks again
  • Keys can hang directly on hooks
  • Stronger than other key cabinets

Specifications

ADA Compliant: No

Collection: TouchPoint™

Color Finish: Clay

Depth: 4 in

Height: 19-1/2 in

Material: Steel

Width: 13-3/8 in