120V AC Combination Smoke and Monoxide Detector in White
120V AC Combination Smoke and Monoxide Detector in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Voice Notifications
- Bug Screen - Protects alarm from insect ingress
- 10-Year Sealed Lithium Battery - Eliminates late night battery chirp
- Sealed-in Lithium Battery - No battery replacement required over the 10 year life of the alarm.
- Alarm Locate Feature - Quickly find initiating alarm by silencing other alarms in the network.
- Intelligent Sensor Technology - Reduces nuisance alarms and offers fast response to real fires.
- Flashing LED Status Ring allows easy identification of current state of alarm
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Battery Type:
- Lithium
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Decibel Rating (dB):
- 85 dB
- Depth:
- 1-91/100 in
- Diameter:
- 5-59/100 in
- Height:
- 1-29/32 in
- Light Bulb Type:
- LED
- Power Source:
- AC
- Product Type:
- Combination Smoke and Monoxide Detector
- Smart Home Enabled:
- Yes
- Temperature Range:
- 40 to 100 Deg F
- UL Listed:
- UL 217/UL 2034
- Volts:
- 120V
- Weight:
- 0.6 lb
- Wireless Communication - FEI:
- Wi-Fi