Kimball and Young

7-3/4 in. Single Sided LED Square Wall Mirror in Polished Chrome

Part #K91043HW  |  Manufacturer Part #91043HW

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 7-3/4 in

Length: 7-3/4 in

Type: Wall Mirrors

Width: 7-3/4 in