8-3/4 x 6-1/4 in. Single Sided Mirror with LED Polished Chrome
8-3/4 x 6-1/4 in. Single Sided Mirror with LED Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Polished Chrome
- Height:
- 8-3/4 in
- IAPMO Listed -:
- No
- Width:
- 6-1/4 in