10-1/2 in. Pop-Up Hand Towel (Case of 18)

Part #K01701  |  Item #7165229  |  Manufacturer Part #01701

$ 78.43 per CASE
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Each soft, absorbent countertop paper towel measures: 9” x 10-1/2”
  • Feature absorbency pockets, which soak up water
  • The convenient Pop-Up® box offers hygienic and sanitary 1 at-a-time dispensing so your guests only touch the towel they use
  • Meets EPA minimum standards for post-consumer waste and is EcoLogo and FSC certified
  • One ply
  • Premium hand-drying solution to eliminate messy, soggy stacks of paper towels on your bathroom counter

Specifications

Color Finish: White

Length: 10-1/2 in

Material: Paper

Package Quantity: Case of 18

Type: K01701

Width: 9 in