0 items

Kimberly Clark Kleenguard® 100-Box Nitrile Glove in Blue

K5737

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Approved for food handling
  • Beaded cuff
  • Powder-free, latex-free protection
  • Textured fingertips

SPECIFICATIONS

Collection
Kleenguard®
Color Finish
Blue
Glove Size
S
Glove Type
Disposable
Length
9-1/2 in
Material
Rubber
Material Type
Nitrile
Thickness
6 mil

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday