100-Pack S Size 9-1/2 in. Safe Skin Nitrile Glove in Purple

Part #K55081  |  Item #3026135  |  Manufacturer Part #55081

$ 25.42 EACH

Glove Size:

S

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A good fit and a good grip
  • Textured fingertips
  • Strong, easy-to-don beaded cuffs
  • Latex-free

Specifications

ADA Compliant: No

ASTM Specifications: ASTM 2.5

Application: Chemotherapy

CE Approved: No

Color Finish: Purple

Color Finish Category: Purples

Disposable: Yes

Glove Size: S

Glove Type: Exam

Length: 9-1/2 in

Material: Rubber

Material Type: Nitrile

Reusable: No

Thickness: 6 mil