(Case of 12) Facial Tissue in White
(Case of 12) Facial Tissue in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kleenex is the world's number one facial tissue brand, trusted by more consumers than any other
- Kleenex brand facial tissues have an 80 year history of excellence and high performance
- 12 boxes of 125 tissues per case (1,500 sheets total); Each white Kleenex tissue is 8.3" x 7.8", 2-ply, absorbent, soft and strong
- These bulk tissues are Forest Stewardship Council (FSC) certified
- The Signal Sheet keeps you ahead of run-outs (final 10 tissues are cream instead of white, so you'll know it's time to replace the box)
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9-3/8 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- Yes
- Green Seal Certified:
- No
- Height:
- 8-5/8 in
- Length:
- 15-31/500 in
- Material:
- Paper
- Package Quantity:
- Case of 12
- Width:
- 7-4/5 in