Kleenguard™ A10 XL Size Fabric Coverall with Zipper Front, Elastic Wrist and Ankle in White (Case of 25)

Part #HP35  |  Manufacturer Part #10636

Starting at
$ 104.50 per CASE

Clothing Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This model features a zipper front, elastic wrists and surged seams; designed for use when workers are in temporary contact with dirt, grime and dust
  • Kleenguard A10 fabric is five layers of stacked barrier protection (SMMMS) against hazardous particles, offering economical protection
  • Lightweight, breathable coverall fabric provides a cool, comfortable work environment
  • Meets ANSI/ISEA 101-1996 sizing standards
  • Process NOT chlorine free
  • Color: White
  • Size: XL

Specifications

ANSI Specifications: ANSI 101 1996

Clothing Size: XL

Collection: Kleenguard™ A10

Color Finish: White

Color Finish Category: Whites

Disposable: Yes

Material: Fabric

Package Quantity: Case of 25

Quick Release: No

Reusable: No