8-1/5 x 8-1/5 in. Anti-viral Facial Tissue (Case of 27)
Boutique® 8-1/5 x 8-1/5 in. Anti-viral Facial Tissue (Case of 27)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- In the tissue within 15 minutes
- Virucidal against: Rhinoviruses type 1A and 2
- Three-ply tissue has a moisture-activated middle layer that is scientifically proven to kill 99.9% of cold and flu viruses
Specifications
- Application:
- Cold
- Collection:
- Boutique®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 8-1/5 in
- Material:
- Paper
- Package Quantity:
- Case of 27
- Product Type:
- Box
- Width:
- 8-1/5 in