Electronic Hard Roll Towel Dispenser in Brushed Metallic
Electronic Hard Roll Towel Dispenser in Brushed Metallic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No-touch dispensing system
- Dispenser advances and cuts a nominal 8" of towel
- Dispenser advances and cuts a nominal 11-3/4" of towel
- Fewer change outs and more satisfied users
- Smart Control® dispensing technology which features 2 delivery options; precut and power-assist
- Features include emergency feed knob and choice of key-activated spring lock or push button operation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Brushed Metallic
- Depth:
- 9-3/16 in
- Height:
- 16-7/16 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Power Source:
- Electric
- Width:
- 12-29/32 in