Face Shield in Clear
Face Shield in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear face shield allows for maximum visible light transmission
- Meets ANSI Z87.1 2010 standards when used with any Jackson Safety brand headgear
- Compatible with the Jackson Safety hard hat interchange system: no special tools needed to snap into place
- Size: 9” (tall) x 15-1/2” (wide) x 1/25” (thick)
- Color finish: Clear
- Shape “D” bound
- Jackson Safety F10 PETG face shields
- Affordable, disposable and recyclable face protection
Specifications
- ANSI:
- ANSI Z87.1 2010
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 2/5 in
- Length:
- 15-1/2 in
- Material:
- Aluminum
- Reusable:
- Yes
- Width:
- 9 in