Facial Tissue in White (Case of 36)
Kleenex® Facial Tissue in White (Case of 36)
Frequently Purchased Together
Product Details
- For more than 80 years, Kleenex has delivered the highest quality among facial tissues, providing consumers with smart innovations like an ultra-soft feel and Signal Sheets
- 36 Boxes of 100 tissues per case
- Kleenex tissue offers superior performance, a premium feel and essential softness
- The Signal Sheet keeps you ahead of run-outs
- Kleenex is the world's number one facial tissue brand, trusted by more consumers than any other
Documents
Specifications
- Collection:
- Kleenex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- Yes
- Green Seal Certified:
- No
- Length:
- 7-4/5 in
- Material:
- Paper
- Package Quantity:
- Case of 36
- Width:
- 8-3/10 in