0 items

Kimberly Clark Kleenex® Foam Hand Sanitizer Pump

K3394

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fragrance and dye free
  • Made with bio based ethanol
  • Naturally delivered skin conditioners
  • No fluorinated chemicals
  • Packaging materials are fully recyclable

SPECIFICATIONS

Collection
Kleenex®
Color Finish
Clear
Color Finish Category
Clear
Size
1.5 oz
Type
Hand Sanitizer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday