16 x 14 in. Jumbo Roll Tissue Dispenser in Smoke Grey
In-Sight® 16 x 14 in. Jumbo Roll Tissue Dispenser in Smoke Grey
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 192-
Pick Up: Not available
-
Shipping: Not available
Product Details
- When installed properly, this dispenser meets the ADA standards for accessible design
- The translucent housing makes it easy to see when new product needs to be put into the dispenser
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- In-Sight®
- Color Finish Category:
- Greys
- Color Finish Name:
- Smoke Grey
- Depth:
- 5-1/2 in
- Height:
- 10-29/32 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Width:
- 10-13/16 in