Kimberly Clark In-Sight® Cored Combo Roll Tissue Dispenser in Smoke Grey

K09551

Manufacturer Part #: 09551

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Holds 2 rolls of toilet tissue
  • Key-lock mechanism

SPECIFICATIONS

ADA Compliant
Yes
Collection
In-Sight®
Depth
5-13/16 in
Height
13 in
Installation Type
Wall Mount
Type
K09551
Width
20-13/32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday