Kimtech® M5 Regular Size Face Mask with Earloop

Part #K62692  |  Item #5053751  |  Manufacturer Part #62692

$ 13.94 per PACK

Clothing Size:

Standard

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kimtech Pure® M5 face mask has a 3-layer design of polyester/cellulose inner/outer facing which provides comfort
  • Pleat-style with ear loops
  • Double-bagged
  • Recommended for ISO Class 5 or higher clean room environments

Specifications

Clothing Size: Standard

Collection: Kimtech® M5

Color Finish: Blue

Material: [Plastic, Cellulose]

Material Type: Polyester

NIOSH Specifications: NIOSH N95

Quick Release: No

Reusable: No

Type: K62692