Kimberly Clark

Kimtech Pure G3 S Size Nitrile Glove (Case of 1500)

Part #K99235  |  Manufacturer Part #99235

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CE Approved: No

Collection: Kimtech Pure G3

Disposable: No

Glove Size: S

Glove Type: Powder Free

Length: 12 in

Material: Rubber

Material Type: Nitrile

Package Quantity: Case of 1500

Reusable: Yes

Thickness: 4 mil