Disposable Wipes 12 x 12 in. 196/Bx
Kimwipes® Disposable Wipes 12 x 12 in. 196/Bx
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low-lint
- Non-abrasive
- Soft and gentle on surfaces
- Space-saving, pop-up dispenser box features an antistatic lint guard to reduce lint and static build-up
- It contains 100 percentage virgin fibers - wipe clean without scratching or leaving a residue
- Safe for most delicate surfaces
Specifications
- Application:
- General Purpose, Laboratory
- Collection:
- Kimwipes®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 12 in
- Material:
- Cellulose
- Package Quantity:
- 196
- Product Type:
- Disposable Wipe
- Width:
- 12 in