Kleenex® 1 Ply C-fold Towel in White (Case of 16)

Part #KC01500  |  Item #7459693  |  Manufacturer Part #1500

$ 69.21 per CASE

Length:

13-3/20 in

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Soft and absorbent
  • Dimensions: 13-3/20" x 10-1/10"
  • Single-ply
  • Exclusive absorbency pockets w/fast drying ridges

Specifications

Collection: Kleenex®

Color Finish: White

EPA Compliant: Yes

EcoLogo Certified: Yes

FSC Certified: Yes

Green Seal Certified: No

Length: 13-3/20 in

Material: Paper

Package Quantity: Case of 16

Product Type: C-Fold Towel

Width: 10-1/8 in