C-Fold Towel in White (Case of 16)
Icon™ C-Fold Towel in White (Case of 16)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft and highly absorbent, for efficient hand-drying and less waste
- Compatible with any C-fold dispenser
- A premium folded towel that fits into any C-fold dispenser
- The C fold towels (sometimes called a tri fold) facilitate stacking and unfolding, and the size is compatible with many universal and C-fold dispensers
- Kleenex® C fold paper towels are designed for single-use general-purpose cleaning and drying; the single-ply design helps reduce waste
- The built-in, premium absorbency pockets mean that the commercial towels soak up water fast, so they get the drying job done right
- FSC® and EcoLogo® certified
- Meets EPA standards
Specifications
- Collection:
- Icon™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Length:
- 13-3/20 in
- Material:
- Paper
- Package Quantity:
- Case of 16
- Product Type:
- C-Fold Towel
- Width:
- 10-1/8 in