15 in. Centerfeed Towel (Case of 4) in White
15 in. Centerfeed Towel (Case of 4) in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kleenex® premiere center-pull towels provide easy 1-hand dispensing with Kleenex® brand quality
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 15 in
- Material:
- Paper
- Package Quantity:
- Case of 4
- Product Type:
- Centerfeed Towel
- Width:
- 8 in