Kimberly Clark
Kleenex® 150-Count 9-2/5 in. Multifold Towel in White
Part #K2046 | Item #4625523 | Manufacturer Part #02046
Product Details
- Soft and highly absorbent, for efficient hand-drying and less waste
- Small case size for easy storage
- Compatible with any multi-fold dispenser
- Meets EPA standards
- FSC® and EcoLogo® certified
Specifications
Collection: Kleenex®
Color Finish: White
Color Finish Category: Whites
Length: 9-2/5 in
Product Type: Multi-Fold Paper Towel
Width: 9-1/5 in