0 items

Kimberly Clark Kleenex® Electric Cassette Skin Care Dispenser in Black

K92148

Color Finish

(Pricing is for Black)

$4.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Electronic, controlled dispensing reduces waste
  • Low battery and low product indicator lights
  • Quiet and reliable
  • Reduces cross contamination and spread of germs
  • Touchless electronic dispensing
  • Works only with Kleenex® cassette skin care foam soap or sanitizer

SPECIFICATIONS

ADA Compliant
No
Capacity
1200 mL
Collection
Kleenex®
Color Finish
Black
Color Finish Category
Blacks
Installation Type
Wall Mount
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday