5-1/2 in. Facial Tissue in White (Case of 80)

You last purchased this on
 
Kimberly Clark

Kleenex® 5-1/2 in. Facial Tissue in White (Case of 80)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kimberly Clark

Kleenex® 5-1/2 in. Facial Tissue in White (Case of 80)

  • Fast #
  • Part #KIM21195
  • Item #7104476
  • Manufacturer Part #21195
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kleenex® is the world’s #1 facial tissue brand, trusted by more consumers than any other
  • Kleenex® brand facial tissues have an 80 year history of excellence and high performance
  • Each white Kleenex® tissue: 8-2/5” x 5-1/2”, 2-ply, absorbent, soft and strong
  • Boxes per case: 48
  • Forest Stewardship Council (FSC) certified
  • Requires Certification

Specifications

Collection:
Kleenex®
Color Finish Category:
Whites
Color Finish Name:
White
Disposable:
Yes
FSC Certified:
No
Length:
5-1/2 in
Material:
Paper
Package Quantity:
Case of 80
Width:
8-2/5 in