Kleenex® 8-1/5 in. Facial Tissue in White

Part #K21270  |  Item #4604359  |  Manufacturer Part #21270

Color/Finish:
White

Order in multiples of 36

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two-ply
  • FSC certified
  • Tissue Size: 8.4" x 8"
  • Approximately 95 tissues per single cube

Documents

Specifications

Collection: Kleenex®

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: Yes

Green Seal Certified: No

Length: 8-2/5 in

Material: Paper

Width: 8 in