Kimberly Clark
Kleenex® 8-2/5 in. Facial Tissue in White (100 Sheet)
Part #K21400 | Item #4892445 | Manufacturer Part #21400
Product Details
- Kleenex tissue offers superior performance, a premium feel and essential softness
- For more than 80 years, Kleenex has delivered the highest quality among facial tissues, providing consumers with smart innovations like an ultra-soft feel and Signal Sheets
- 36 Boxes of 100 tissues per case
- Kleenex is the world's number one facial tissue brand, trusted by more consumers than any other
- The Signal Sheet keeps you ahead of run-outs
Documents
Specifications
Application: Sanitary
Collection: Kleenex®
Color Finish: White
Color Finish Category: Whites
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: Yes
Green Seal Certified: No
Length: 8-3/10 in
Material: Paper
Package Quantity: Sheet of 100
Type: K21400
Width: 7-4/5 in