8-2/5 in. Facial Tissue in White (Case of 27)

You last purchased this on
 
Kimberly Clark

Kleenex® 8-2/5 in. Facial Tissue in White (Case of 27)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kimberly Clark

Kleenex® 8-2/5 in. Facial Tissue in White (Case of 27)

  • Fast #
  • Part #K29388
  • Item #4625507
  • Manufacturer Part #29388
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The only tissue that actively releases a cool sensation on contact
  • Includes moisturizers and aloe
  • Provides extra relief to soothe raw, red noses
  • Kleenex® Brand softness with unique cooling comfort
  • Requires Certification

Specifications

Collection:
Kleenex®
Color Finish Category:
Whites
Color Finish Name:
White
Disposable:
Yes
FSC Certified:
Yes
Length:
8-2/5 in
Material:
Paper
Product Type:
Box
Size:
8-2/5 in x 8-1/5 in
Width:
8-1/5 in