Kimberly Clark
Kleenex® 8 in. Facial Tissue in White (Case of 48)
Part #K21606 | Item #177541 | Manufacturer Part #21606
Product Details
- Kleenex tissue offers superior performance, a premium feel and essential softness
- For more than 80 years, Kleenex has delivered the highest quality among facial tissues, providing consumers with smart innovations like an ultra-soft feel and Signal Sheets
- 48 Boxes of 125 tissues per case
- Kleenex is the world's number one facial tissue brand, trusted by more consumers than any other
- The Signal Sheet keeps you ahead of run-outs
Documents
Specifications
Application: Sanitary
Collection: Kleenex®
Color Finish: White
Color Finish Category: Whites
FSC Certified: Yes
Length: 8-3/10 in
Material: Paper
Package Quantity: Case of 48
Type: K21606
Width: 7-4/5 in