Kleenex® 8 in. Softblend Facial Tissue in White (Case of 36)

Part #KIM21272  |  Item #4441218  |  Manufacturer Part #21272

$ 87.56 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made with Softblend® fiber
  • Meets EPA standards

Specifications

Application: Sanitary

Collection: Kleenex®

Color Finish: White

Color Finish Category: Whites

FSC Certified: Yes

Length: 8-2/5 in

Material: Recycled Paper Fiber

Width: 8-1/5 in