Kleenex® 9 x 10-1/2 in. Paper Pop-up Box Hand Towel (Case of 18)

Part #KC01701  |  Item #7459517  |  Manufacturer Part #1701

Call for Pricing per CASE

Length:

10-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Each soft, absorbent countertop paper towel measures 9” x 10-1/2”
  • These premium folded paper towels feature Absorbency Pockets, which soak up water
  • The convenient Pop-Up box offers hygienic and sanitary one-at-a-time dispensing – so your guests only touch the towel they use
  • Meets EPA minimum standards for post-consumer waste and is ECO Logo and FSC certified

Specifications

Collection: Kleenex®

Color Finish: White

EPA Compliant: Yes

EcoLogo Certified: Yes

FSC Certified: Yes

Green Seal Certified: No

Length: 10-1/2 in

Material: Paper

Package Quantity: Case of 18

Width: 9 in