Kimberly Clark

Kleenex® Premiere® 11 in. Paper Towel in White (Roll of 70)

Part #HPK13964  |  Manufacturer Part #13964

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kleenex® premiere kitchen paper towels are designed for excellent single-use general-purpose cleaning and drying, they’re absorbent and strong, and soft enough to use on your skin
  • Each 1-ply sheet is 10-2/5” x 11” and is specially designed for durability, absorbency, and tear resistance, and they’re great for scrubbing and wiping up spills
  • Cloth-like feel lets users know this is a premium paper towel
  • Designed for 1 at-a-time dispensing
  • Perforated

Specifications

Collection: Kleenex® Premiere®

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 11 in

Package Quantity: Roll of 70

Width: 10-2/5 in