Kimberly Clark KleenGuard® 18 in. Film Laminate Sleeve Protector (Case of 200)

K44480

Manufacturer Part #: 44480

Length

18 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Elastic top
  • Eighteen inches in length
  • Breathable, microporous film laminate
  • Low in lint
  • Passes NFPA 99 criteria for antistatic materials

SPECIFICATIONS

ASTM Specifications
ASTM F1670
Collection
KleenGuard®
Reusable
No
Type
K44480

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday