Kleenguard™ 21 in. Polyethylene Coated Fabric Chemical Spray Protection Sleeve in Yellow (Case of 200)

Part #KIMC97780  |  Item #7458805  |  Manufacturer Part #97780

$ 260.85 per CASE

Length:

21 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Breathable, patented Microforce™ barrier made from SMS fabric offers great barrier protection against dry particulates (Non-latex polyisoprene elastic, No silicone, No BHT preservative)
  • Seamless front provides more protection in the primary exposure areas while outer layers provide protection of the film barrier against tearing and abrasion
  • Patented Reflex™ Design is 7-1/2 times less likely to rip out than ANSI minimums – provides 12% more chest room and 6% longer body length
  • Features elastic back, wrists and ankles
  • Zipper front closure with zipper flap
  • Typical applications include laboratories, decontamination, modesty garment, remediation, pesticides, and heavy dust environments
  • Certifications and Standards: Passes NFPA 99 for antistatic materials and Meets ANSI/ISEA 101-1996 sizing standards
  • Color: Denim Blue
  • Size: Large

Specifications

Collection: Kleenguard™

Color Finish: Yellow

Color Finish Category: Yellows

Disposable: No

Length: 21 in

Material: [Fabric, Plastic]

Material Type: Polyethylene

Package Quantity: Case of 200

Quick Release: No

Reusable: Yes

Thickness: 1.5 mil