Kleenguard® 2XL Kleenguard Disposable Particle-Pro Coveralls in White

Part #K49005  |  Item #390662  |  Manufacturer Part #49005

$ 5.58 EACH

Clothing Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to help protect against dirt, grime and dust and are made with breathable Microforce® barrier fabric
  • Features serged seams, an elastic waist and open ankles
  • A20 fabric is comprised of 5 layers of stacked barrier protection (SMMMS) against hazardous particles
  • Passes NFPA 99 for antistatic (anti stat) materials
  • Popular choice for dusty environments such as laboratories and remediation, as well as pesticide applications and as decontamination modesty garments

Specifications

Clothing Size: XXL

Collection: Kleenguard®

Color Finish: White

Color Finish Category: Whites

Disposable: Yes

Material: [Elastic, Fabric]

Material Type: SMS

Number Of Pieces: 1 Piece

Reusable: No

Tool Type: Coveralls

Type: K49005