2XL Size Fabric Lab-Coat

You last purchased this on
 
KleenGuard™

A10 2XL Size Fabric Lab-Coat

This product requires certification to purchase.
Brand image
You last purchased this on
 
KleenGuard™

A10 2XL Size Fabric Lab-Coat

  • Fast #
  • Part #K40105
  • Item #6238075
  • Manufacturer Part #40105
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kleenguard A10 lab coats protect against dirt, grime and dust
  • A10 lab coats are made with breathable barrier fabric (lightweight polypropylene material)
  • 50 2XL lab coats / case; White; Elastic wrists; Snap front
  • Meets ANSI/ISEA 101-1996 sizing standards
  • These A10 lab coats have serged seams and do not have pockets
  • Requires Certification

Specifications

ANSI:
ANSI 101-1996
Clothing Size:
XXL
Collection:
A10
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Fabric
Quick Release:
No
Reusable:
No