Kimberly Clark
Kleenguard™ A10 L Size Fabric Coverall with Zipper Front, Elastic Wrist and Ankle in White (Case of 25)
Part #K10468 | Item #7459619 | Manufacturer Part #10468
$
104.50
per CASE
Clothing Size
Product Details
- This model features a zipper front, elastic wrists and surged seams; designed for use when workers are in temporary contact with dirt, grime and dust
- Kleenguard A10 fabric is five layers of stacked barrier protection (SMMMS) against hazardous particles, offering economical protection
- Lightweight, breathable coverall fabric provides a cool, comfortable work environment
- Meets ANSI/ISEA 101-1996 sizing standards
- Process NOT chlorine free
- Color: White
- Size: Large
Specifications
ANSI Specifications: ANSI 101 1996
Clothing Size: L
Collection: Kleenguard™ A10
Color Finish: White
Color Finish Category: Whites
Disposable: Yes
Material: Fabric
Package Quantity: Case of 25
Quick Release: No
Reusable: No