Kleenguard™ A10 XL Size Polypropylene Coverall with Hood and Boot in White (Case of 25)

Part #K10608  |  Item #7459077  |  Manufacturer Part #10608

$ 123.00 per CASE
(Pricing is for XL)

Clothing Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5 layers of stacked barrier protection (SMMMS)
  • Lightweight, polypropylene material provides great comfort
  • Breathable fabric allows moisture and sweat to escape
  • Features attached hood and boots and elastic wrists
  • Zipper front closure with zipper flap
  • Typical Applications: Food processing, general maintenance and manufacturing
  • Meets ANSI/ISEA 101-1996 sizing standards

Specifications

ANSI Specifications: ANSI 101 1996

Clothing Size: XL

Collection: Kleenguard™ A10

Color Finish: White

Color Finish Category: Whites

Disposable: Yes

Material: Plastic

Material Type: Polypropylene

Package Quantity: Case of 25

Quick Release: No

Reusable: No