Kleenguard® A10 XXXXL Size Fabric Coverall in White

Part #K10621  |  Item #8032383  |  Manufacturer Part #10621

$ 114.00 per CASE
(Pricing is for XXXXL)

Clothing Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Five layers of stacked barrier protection (SMMMS) against hazardous particles, offering economical protection.
  • Lightweight, breathable coverall fabric provides a cool, comfortable work environment.
  • Meets ANSI/ISEA 101-1996 sizing standards.

Specifications

ANSI Specifications: ANSI 101 1996

Clothing Size: XXXXL

Collection: Kleenguard® A10

Color Finish: White

Color Finish Category: Whites

Disposable: Yes

Material: Fabric

Quick Release: No

Reusable: No