Kleenguard® A20 3XL Size Breathable Particle Protection Coverall with Hood in White

Part #KIMC49116  |  Item #7956693  |  Manufacturer Part #49116

$ 152.80 per CASE
(Pricing is for 3XL)

Clothing Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Clothing Size: 3XL

Collection: Kleenguard® A20

Color Finish: White

Color Finish Category: Whites

Disposable: No

Material: Fabric

Quick Release: No

Reusable: Yes