2XL Size Microforce Fabric Coverall with 1 in. Flap, Front Zip and Elastic Back, Wrist and Ankle

You last purchased this on
 
KleenGuard™

A30 2XL Size Microforce Fabric Coverall with 1 in. Flap, Front Zip and Elastic Back, Wrist and Ankle

This product requires certification to purchase.
Brand image
You last purchased this on
 
KleenGuard™

A30 2XL Size Microforce Fabric Coverall with 1 in. Flap, Front Zip and Elastic Back, Wrist and Ankle

  • Fast #
  • Part #K46105
  • Item #4710106
  • Manufacturer Part #46105
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Zipper front with 1" flap
  • Elastic across the back
  • Elastic wrists and ankles
  • Requires Certification

Specifications

Clothing Size:
XXL
Collection:
A30
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Microforce™ Fabric
Quick Release:
No
Reusable:
No