5XL Size Microporous and Fabric Coverall
A35 5XL Size Microporous and Fabric Coverall
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Breathable, microporous fabric
- Comfortable fit with zipper front
- Liquid and particle protection
Specifications
- ANSI:
- ANSI 101-1996
- Clothing Size:
- XXXXXL
- Collection:
- A35
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Film Laminate, Fabric, Elastic
- Quick Release:
- No
- Reusable:
- No