Kimberly Clark

Kleenguard® A35 S Size Microporous and Fabric Coverall

Part #K38916  |  Manufacturer Part #38916

Clothing Size:

S
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Liquid and particle protection
  • Breathable, microporous fabric
  • Comfortable fit with zipper front

Specifications

ANSI Specifications: ANSI 101-1996

Clothing Size: S

Collection: Kleenguard® A35

Color Finish: White

Material: [Film Laminate, Fabric, Elastic]

Quick Release: No

Reusable: No

Type: K38916