Kimberly Clark

Kleenguard® A35 S Size Microporous and Fabric Coverall with Hood, Front Zip and Elastic Wrist and Ankle

Part #K38936  |  Manufacturer Part #38936

Clothing Size:

S
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Liquid and particle protection
  • Breathable, microporous fabric
  • Comfortable fit with elastic wrists, ankles, hood, and boots

Specifications

ANSI Specifications: ANSI 101-1996

Clothing Size: S

Collection: Kleenguard® A35

Color Finish: White

Material: [Film Laminate, Fabric, Elastic]

Quick Release: No

Reusable: No

Type: K38936