A40 Ready-to-Go Coverall White XL
This product has been replaced by
Manufacturer Part #37686
A40 A40 Ready-to-Go Coverall White XL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kleenguard A20 are designed to protect against dirt, grime and dust and are made with breathable Microforce barrier fabric
- Reflex Coverall Design offers excellent fit and freedom of movement (also includes elastic back, zipper with 1” flap, elastic wrists and ankles)
- 24 garments / case; Size 2XL; Blue Denim
- Kleenguard A20 Coveralls meet the EPA Agricultural Worker Protection Standard (WPS) requirements for “coveralls”
- Passes NFPA 99 for antistatic (anti stat) materials
Specifications
- ANSI:
- ANSI 101
- ASTM:
- ASTM F1670
- Clothing Size:
- XL
- Collection:
- A40
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Microporous Film Laminate