2XL Size Fabric Coverall with Front Zip, Storm Flap and Elastic Back, Wrist and Ankle
A60 2XL Size Fabric Coverall with Front Zip, Storm Flap and Elastic Back, Wrist and Ankle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Storm flap
- Made with breathable material
- Zipper front with elastic back, wrists, and ankles
- Bloodborne pathogen and chemical splash protection
Specifications
- ASTM:
- ASTM F-1670
- Clothing Size:
- XXL
- Collection:
- A60
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Material:
- Fabric
- Quick Release:
- No
- Reusable:
- No