Kimberly Clark Kleenguard® S Size Disposable Coverall (Case of 25)

K4149

Manufacturer Part #: 41491

Clothing Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 25 garments / case; Size Small; White; Front Zipper, Elastic Wrists and Ankles
  • These Kleenguard A45 Liquid and Particle Protection Coveralls for Surface Prep and Paint are made of microporous film laminate with a water-resistant zipper front
  • Reflex Coverall Design offers excellent fit and freedom of movement, so workers won't need to modify to do their job
  • Protects against chromate dust (10%) and isocyanates (40% concentration), hazardous materials often used in industrial paint jobs
  • A45 Kleenguard protective suits pass NFPA 99 criteria for antistatic materials

SPECIFICATIONS

Clothing Size
S
Collection
Kleenguard®
Disposable
No
Package Quantity
Case of 25
Reusable
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday