Kimberly Clark Kleenguard® Extra Large Nitrile Gloves in Blue

K57374

Glove Size

XL

$15.91

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Ambidextrous with excellent tactile sensitivity
  • Approved for food handling per U.S. FDA regulations
  • Beaded cuff
  • Powder-free, not made with natural rubber latex
  • Textured fingertips

SPECIFICATIONS

Collection
Kleenguard®
Color Finish
Blue
Glove Size
XL
Glove Type
Disposable
Length
9-1/2 in
Material
Rubber
Material Type
Nitrile
Thickness
6 mil

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday