Kleenguard™ L Size Breathable Disposable Coverall

Part #K49003  |  Item #4111184  |  Manufacturer Part #49003

$ 5.58 EACH

Clothing Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lightweight and Breathable
  • Reflex* Coverall Design offers excellent fit and freedom to movement
  • Seamless front to provide more protection in the primary exposure area
  • Passes NFPA 99 for antistatic materials
  • Serged seams
  • KleenGuard* A20 Coveralls meet the EPA Agricultural Worker Protection Standard (WPS) requirements for "coveralls"

Specifications

Clothing Size: L

Collection: Kleenguard™

Color Finish: White

Color Finish Category: Whites

Disposable: Yes

EPA Compliant: Yes

Material: MICROFORCE™ Barrier Fabric

Material Type: SMS

Quick Release: No

Reusable: No